(920012537) Pointing Devices
- Mfr # 920012537
- Zoro # G514837021
product price:Â
$
177.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Compatible With
OS: Android 4.3 Jelly Bean, ChromeOS, Mac OS X 12.0 Monterey, Windows 10, iOS 10
Includes
G515 Lightspeed TKL Gaming Keyboard, USB-A to USB-C Detachable Charging and Data Cable (1.8 m), USB Wireless Receiver, USB Extender, User Documentation, 2-year Limited Hardware Warranty
Color Supported
16.8 Million Colors
Backlight Type
RGB LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920012537
- Zoro #
- G514837021
- UPC #
- 97855193582
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Height
- 0.87 in
- Keyboard/Keypad Length
- 14.49 in
- Keyboard/Keypad Cable Length
- 5.91 ft
- Keyboard/Keypad Width
- 5.91 in
- Width
- 5.91 in
- Height
- 0.87 in
- Length
- 14.49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.