(981001151) Headsets/Earsets

  • Mfr # 981001151

  • Zoro # G913770905


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Includes
Wireless headset, USB-C receiver, USB-A adapter, USB-C charging cable, Travel bag, User documentation
Length
2.8 in
Height
7.2"
Corded/Wireless
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
981001151
Zoro #
G913770905
UPC #
97855174901
Country of Origin
China

Dimensions

Length
2.8 in
Height
7.2"
Width
7.1"
Driver Size
1.57"
Depth
2.8"

Details

Color
Gray
Item
Headset
Includes
Wireless headset, USB-C receiver, USB-A adapter, USB-C charging cable, Travel bag, User documentation
Corded/Wireless
Wireless
Wireless Operating Distance
164 ft
OS Platform
macOS, Windows, ChromeOS
Battery Talk Time
15 hrs (ANC on)
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Standard
Bluetooth 5.2
Max. Frequency Response
20 kHz
Max. Battery Recharge Time
2 hrs
Wireless Technology
Bluetooth
Earpiece Design
Over-the-head
Min. Frequency Response
20 Hz
Charging Method
Cable
Active Noise Canceling (ANC)
Yes
Microsoft Teams Certification
Yes
Microphone Technology
MEMS Technology, Omni-directional
Batteries Required
Yes
Rechargeable Battery
Yes
Platform Supported
PC, Mac
Integrated Microphone
Yes
Application
iPhone, iPod, iPad
Maximum Battery Recharge Time
2 Hour
Operating System Platform
ChromeOS, macOS, Windows
Battery Rechargeable
Yes
Battery Talk Time (ANC on)
15 Hour
Product Line
Zone Wireless 2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.