Shop MONOPRICE
See all product information
Create Account
Ultra Slim VGA Video Cable
- Mfr # 6359
- Zoro # G414875758
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Cable Length
3 ft
Cable Type
VGA
Features
EMI/RF Protection, Stranded, Corrosion-free, Ferrite Bead
American Wire Gauge
30/32 AWG
Connector Type on First End
HD-15 VGA - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6359
- Zoro #
- G414875758
- UPC #
- 844660063599
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- Item
- Video Cable
- Cable Type
- VGA
- Features
- EMI/RF Protection, Stranded, Corrosion-free, Ferrite Bead
- American Wire Gauge
- 30/32 AWG
- Connector Type on First End
- HD-15 VGA - Male
- Connector Gender on First End
- Male
- Connector on Second End Details
- (1) 15-pin HD-15 VGA - Male
- Connector Plating
- Gold
- Device Supported
- Computer, Video Device, Monitor
- Connector Type on Second End
- HD-15 VGA - Male
- Connector Gender on Second End
- Male
- Connector on First End Details
- (1) 15-pin HD-15 VGA - Male
- Connection B
- 1 x 15-pin HD-15 VGA - Male
- Connection A
- 1 x 15-pin HD-15 VGA - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.