Shop LOGITECH
See all product information
Create Account
Ergo M575 for Business (Graphite)
- Mfr # 910-006197
- Zoro # G514907946
product price:Â
$
64.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Compatible With
Linux, Mac OS X 10.15 Catalina, iPadOS 14, Windows 10, ChromeOS
Number of Buttons
5
Width
3.9 in
Includes
ERGO M575 Wireless Trackball Unifying USB Receiver 1 x AA Battery Quick Start Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-006197
- Zoro #
- G514907946
- UPC #
- 97855167361
- Country of Origin
- China
- Item
- Mouse
- Color
- Gray
- Compatible With
- Linux, Mac OS X 10.15 Catalina, iPadOS 14, Windows 10, ChromeOS
- Number of Buttons
- 5
- Includes
- ERGO M575 Wireless Trackball Unifying USB Receiver 1 x AA Battery Quick Start Guide
- Bluetooth Version
- 5
- Movement Resolution
- 2000 dpi
- OS Compatibility
- Linux, iPadOS 14, Windows 10, Mac OS X 10.15 Catalina, ChromeOS
- Platform Supported
- PC, Mac
- Wireless Operating Frequency
- 2.40 GHz
- Scroller Type
- Scroll Wheel, Trackball
- Movement Detection
- Optical
- Pointing Device Host Interface
- USB
- Pointing Device Wireless Technology
- Bluetooth
- Pointing Device Connectivity Technology
- Wireless
- Green Environmental Attribute
- Environmentally Friendly
- Battery Included
- Yes
- Interfaces
- USB
- Environmentally Friendly
- Yes
- Frequency
- 2.40 GHz
- Operating System Compatibility
- iPadOS 14, Linux, Mac OS X 10.15 Catalina, ChromeOS, Windows 10
- Movement Resolution (dpi)
- 2000
- Product Line
- ERGO
- Package Contents
- ERGO M575 Wireless Trackball, Unifying USB Receiver, 1 x AA Battery, Quick Start Guide
Dimensions
- Width
- 3.9 in
- Height
- 5.3 in
- Length
- 1.9 in
- Depth
- 1.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.