F710 Gaming Pad - Wireless - USB - PC
- Mfr # 940000117
- Zoro # G015853728
product price:Â
$
46.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Plug-and-forget nano-receiver, 2 AA batteries, Range-extending receiver cable, User documentation
System Requirements
Operating Systems: Windows XP, Windows Vista, Windows 7. Others: USB Port, CD-ROM Drive.
Platform Supported
PC
Connectivity Technology
Wireless
Number of Batteries Supported
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 940000117
- Zoro #
- G015853728
- UPC #
- 97855068859
- Country of Origin
- China
Details
- Includes
- Plug-and-forget nano-receiver, 2 AA batteries, Range-extending receiver cable, User documentation
- Item
- Gaming Pad
- System Requirements
- Operating Systems: Windows XP, Windows Vista, Windows 7. Others: USB Port, CD-ROM Drive.
- Platform Supported
- PC
- Connectivity Technology
- Wireless
- Number of Batteries Supported
- 2
- Buttons & Controls
- Back Button on Game Pad, Start Button on Game Pad, (2) Mini-sticks on Game Pad, 8-way D-pad on Game Pad, (4) Action Button on Game Pad, (2) Trigger on Game Pad, (10) Programmable Button on Game Pad
- Vibration Feedback
- Yes
- USB
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.