Shop LOGITECH
See all product information
Create Account
G Saitek Pro Flight Radio Panel
- Mfr # 945000029
- Zoro # G409846190
product price:Â
$
183.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Buttons & Controls
(2) Frequency Knob(2) Frequency Switch(2) Radio Mode Selector
Connectivity Technology
Cable
Compatibility
FSX - Flight Simulator X (PC only), X-Plane 10 (PC and Mac), Prepar3D® 2.2 (PC only)
Platform Supported
PC
USB
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 945000029
- Zoro #
- G409846190
- UPC #
- 97855127945
- Country of Origin
- China
Details
- Buttons & Controls
- (2) Frequency Knob(2) Frequency Switch(2) Radio Mode Selector
- Connectivity Technology
- Cable
- Compatibility
- FSX - Flight Simulator X (PC only), X-Plane 10 (PC and Mac), Prepar3D® 2.2 (PC only)
- Platform Supported
- PC
- USB
- Yes
- Package Contents
- Flight Radio Panel, Flight Radio Panel brackets, User documentation
- Environmentally Friendly
- Yes
- Item
- Gaming Control Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.