
G G713 Gaming Keyboard
Mfr # 920010670
Zoro # G409846138
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Corded/Wireless
Corded
Features
Palm Rest
Number of Keys
87
Width
6.18 in
Interface
USB Type C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
920010670
Zoro #
G409846138
UPC #
97855171511
Country of Origin
China
Dimensions
Width
6.18 in
Height
1.46 in
Adjustable Height
Yes
Details
Item
Gaming Keyboard
Corded/Wireless
Corded
Features
Palm Rest
Number of Keys
87
Interface
USB Type C
Includes
G713 Gaming Keyboard, USB-C to USB-A Cable - 1.8M, Palm Rest, User Documentation
Hot Keys
Brightness, Volume Control
Backlight
Yes
OS Compatibility
ChromeOS, iOS 14, iPadOS 13.4, macOS 10.15, Windows 10
Platform Supported
PC, Mac
Backlight Technology
RGB LED
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Cable
Operating System Compatibility
iOS 14, ChromeOS, iPadOS 13.4, Windows 10, macOS 10.15
Description
Logitech G - G713 Linear Wired Gaming Keyboard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.