Shop LOGITECH
See all product information
Create Account
G RS Sim Racing Shift
- Mfr # 941-000242
- Zoro # G222639917
product price:Â
$
233.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connectivity Technology
Cable
Length
4.5 in
Cord Length
8.20 ft
Width
5.4 in
Operating System Supported
Windows 11, Windows 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 941-000242
- Zoro #
- G222639917
- UPC #
- 097855201201
- Country of Origin
- China
Dimensions
- Length
- 4.5 in
- Cord Length
- 8.20 ft
- Width
- 5.4 in
- Height
- 14.1 in
Details
- Connectivity Technology
- Cable
- Operating System Supported
- Windows 11, Windows 10
- Product Type
- Gaming Hand Break/Gear Shifter
- Product Series
- G
- Platform Supported
- PlayStation 5, Xbox Series X, Xbox Series S, PlayStation 4, Windows, Xbox One
- Language
- English
- Color
- Black
- Compatibility
- Logitech PRO Series and G Series steering wheel
- Package Contents
- RS Shifter & Handbrake, Handle, Table Clamp, 4 x Bolts, Hex Key, IID
Description
Logitech G RS Sim Racing Shift Cable - Windows, Xbox One, PlayStation 4, PlayStation 5, Xbox Series X, Xbox Series S - 8.20 ft Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.