This item is Discontinued.

Logitech G512 CLICKY 920-008936

This item is Discontinued.

Logitech

G512 CLICKY (Discontinued)

Mfr # 920-008936
Zoro # G014873673
UPC # 97855141880
Country of Origin China
Category Keyboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
920-008936
Zoro #
G014873673
UPC #
97855141880
Country of Origin
China

Dimensions

Keyboard/Keypad Width
17.52 in
Keyboard/Keypad Depth
5.20 in
Keyboard/Keypad Height
1.40 in

Details

Item
Gaming Keyboard
Color
Carbon
Includes
User Documentation
Power Source
USB
Localization
English
Platform Supported
Windows
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Host Interface
USB 2.0
Environmentally Friendly
Yes
Keyswitch Technology
Mechanical
Series
G
Keyboard/Keypad Features
Non-slip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.