G915X TKL TACTILE WHITE
- Mfr # 920012732
- Zoro # G414837022
product price:Â
$
253.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Compatible With
OS: Mac OS, Mac OS X 10.11 El Capitan, iOS 10, ChromeOS, Mac OS X 11.0 Big Sur, Windows 11, Android 4.3 Jelly Bean, Windows 10
Includes
G915 X LIGHTSPEED TKL Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
Keyboard/Keypad Width
5.91 in
Keyboard/Keypad Cable Length
5.91 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920012732
- Zoro #
- G414837022
- UPC #
- 97855194879
- Country of Origin
- China
- Item
- Gaming Keyboard
- Color
- White
- Compatible With
- OS: Mac OS, Mac OS X 10.11 El Capitan, iOS 10, ChromeOS, Mac OS X 11.0 Big Sur, Windows 11, Android 4.3 Jelly Bean, Windows 10
- Includes
- G915 X LIGHTSPEED TKL Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
- Maximum Battery Life
- 1 Month
- Keyboard/Keypad Host Interface
- USB Type C
- Backlight Type
- RGB LED
- Keyboard/Keypad Wireless Technology
- Bluetooth/RF
- Power Source
- Battery
- Hot Keys
- Volume Roller, Media Control
- Backlight
- Yes
- Charging Interface
- USB Type C
- Keyswitch Technology
- GL Tactile
- Color Supported
- 16.8 Million Colors
- Keyboard/Keypad Connectivity Technology
- Wired/Wireless
- Wireless Receiver Interface
- USB
- Keyboard/Keypad Features
- Full-size Keyboard, Slim, LIGHTSPEED Wireless Technology, Soft-touch Keys, Programmable Keys, LIGHTSYNC, Tenkeyless, Low-profile Keys
- Platform Supported
- Mac, PC
- Wireless Operating Frequency
- 2.40 GHz
- Battery Rechargeable
- Yes
- Form Factor
- Full-size
- Operating System Compatibility
- Android 4.3 Jelly Bean, Mac OS X 11.0 Big Sur, Mac OS, Mac OS X 10.11 El Capitan, iOS 10, Windows 10, ChromeOS, Windows 11
- Features
- Low-profile Keys, Soft-touch Keys, Slim, Programmable Keys, LIGHTSYNC, LIGHTSPEED Wireless Technology
Dimensions
- Keyboard/Keypad Width
- 5.91 in
- Keyboard/Keypad Cable Length
- 5.91 ft
- Keyboard/Keypad Length
- 18.70 in
- Keyboard/Keypad Height
- 0.89 in
- Height
- 0.89 in
- Width
- 5.91 in
- Length
- 18.70 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.