
Pro Gaming Mouse - Optical - Cable - Black - USB - 16000 dpi - Scroll Wheel - 6 Button(s)
Mfr # 910-005439
Zoro # G011787584
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Buttons
6
Width
2.4 in
Height
1.5 in
Includes
Pro Gaming Mouse User Documentation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
910-005439
Zoro #
G011787584
UPC #
-
Country of Origin
China
Dimensions
Width
2.4 in
Height
1.5 in
Length
4.6 in
Depth
4.6 in
Details
Item
Gaming Mouse
Color
Black
Number of Buttons
6
Includes
Pro Gaming Mouse User Documentation
Movement Resolution
16000 dpi
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Cable
Scroller Type
Scroll Wheel
Movement Detection
Optical
Environmentally Friendly
Yes
Movement Resolution (dpi)
16000
Interfaces
USB
Package Contents
Pro Gaming Mouse, User Documentation
Product Line
Pro
Description
PRO HERO Gaming Mouse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.