Shop VERBATIM
See all product information
Create Account
Silent Corded Optical Mouse, Black, Optical, Cable, Black, USB Type A, Scroll Wheel, 3 Button(s)
- Mfr # 99790
- Zoro # G223364498
product price:Â
$
9.89
/ea
Key Features
Color
Black
Receiver Interface
USB
Compatible With
Notebook, MAC
Cable Length
4.92 ft
Corded/Wireless
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99790
- Zoro #
- G223364498
- UPC #
- 23942997900
- Country of Origin
- China
- Color
- Black
- Receiver Interface
- USB
- Compatible With
- Notebook, MAC
- Corded/Wireless
- Corded
- Standards
- UL Listed
- Number of Buttons
- 3
- Laser/Optical
- Optical
- Item
- Mouse
- USB Specification
- USB Type A
- Scroller Type
- Scroll Wheel
Dimensions
- Cable Length
- 4.92 ft
Description
Truly silent with Silent Technology, High-resolution optical technology; ergonomic, Compatible with Windows & Mac
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.