Shop LOGITECH
See all product information
Create Account
SPOTLIGHT PRESENTER - SLATE
- Mfr # 910-004654
- Zoro # G922880909
product price:Â
$
193.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Slate
Compatible With
Notebook, PC
Wireless Operating Distance
98.43 ft
Package Contents
Presentation remote, Proprietary receiver, User documentation, Charging cable, Pouch
Connectivity Technology
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-004654
- Zoro #
- G922880909
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1.1 in
- Depth
- 0.5 in
- Height
- 5.2 in
Details
- Item
- Universal Remote Control
- Color
- Slate
- Compatible With
- Notebook, PC
- Wireless Operating Distance
- 98.43 ft
- Package Contents
- Presentation remote, Proprietary receiver, User documentation, Charging cable, Pouch
- Connectivity Technology
- Wireless
- Product Line
- Spotlight
- Wireless Technology
- Bluetooth
- USB
- Yes
- Battery Chemistry
- Lithium Polymer (Li-Polymer)
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.