Hookaroon, 36"
- Mfr # HR036
- Zoro # G702698878
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Aluminum
Handle Length
36"
Overall Length
48.5
Outside Diameter
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR036
- Zoro #
- G702698878
- UPC #
- 80119763478
- Country of Origin
- United States
- Handle Material
- Aluminum
Dimensions
- Handle Length
- 36"
- Overall Length
- 48.5
- Outside Diameter
- 4
Description
A modern update on the classic tool used by loggers to work lumber to the mill. A LogRite Hookaroon is perfect for reaching across machines to clear jams, pulling slabs off a sawmill, or moving firewood. Features a heat-treated, zinc point for long life and a textured rubber handle for a secure grip.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.