Track Adze, 34 in L, Curved Blade
- Mfr # 1201
- Zoro # G606591534
product price:Â
$
115.90
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Blade Edge Type
Curved
Grip Type
Slip-On
Wire Rope Length
34 in
Blade Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1201
- Zoro #
- G606591534
- UPC #
- 810079920235
- Country of Origin
- United States
- Blade Material
- Steel
- Blade Edge Type
- Curved
- Grip Type
- Slip-On
- Item
- Track Adze
- Head Weight
- 6 lb
- Head Color
- Blue
- Standards
- AREMA Certified
- Head Material
- Steel
- Handle Material
- Wood
Dimensions
- Wire Rope Length
- 34 in
- Blade Length
- 4 in
- Cutting Edge Length
- 4 in
- Handle Length
- 34 in
- Overall Length
- 34 in
- Length
- 34 in
Description
Track Adze, Blade Edge Type Curved, Blade Length 4 in, Blade Material Steel, Cutting Edge Length 4 in, Grip Type Slip-On, Handle Length 34 in, Handle Material Wood, Head Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.