Zoro Homepage

Key Locking Insert, 4 Keys Keys, M16-2.00 Int Thrd Sz, M22-1.50 Ext Thrd Sz, 3 PK

  • Mfr # 3720-16.00HDP

  • Zoro # G6440817


product price: $78.55
/pk 3, $26.18/ea
Free Shipping & Returns

Key Features

Internal Thread Size
M16-2.00
Number of Locking Keys
4 Keys
Overall Length
22 mm
External Thread Size
M22-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3720-16.00HDP
Zoro #
G6440817
UPC #
9326518089056
Country of Origin
United States

Dimensions

Internal Thread Size
M16-2.00
Overall Length
22 mm
External Thread Size
M22-1.50

Details

Item
Key Locking Insert
Number of Locking Keys
4 Keys

Description

Key-Locking Thread Ins,M16-2xM22-1.5,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products