Key-Locking Threaded Insert
- Mfr # 3620-4.00HD
- Zoro # G625015493
product price:Â
$
3.55
/ea of 5, $0.71/ea
Sold in multiples of 3 for
$10.65
Key Features
Overall Length
8 mm
Wall Type
Heavy Wall
Minimum Installation Depth
9.5 mm
Drill Bit Size
6.90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3620-4.00HD
- Zoro #
- G625015493
- UPC #
- 9326518087786
- Country of Origin
- Italy
- Item
- Key-Locking Threaded Insert
- Wall Type
- Heavy Wall
Dimensions
- Overall Length
- 8 mm
- Minimum Installation Depth
- 9.5 mm
- Drill Bit Size
- 6.90 mm
Description
Key-Locking Threaded Insert, Overall Length 8 mm, Wall Type Heavy Wall, Drill Bit Size 6.90 mm, Minimum Installation Depth 9.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.