Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # 3634-3/8HDBULK
- Zoro # G724486767
product price:Â
$
250.99
/pk of 100, $2.51/ea
Free Shipping & Returns
Key Features
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Compatible Tap Size
9/16"-12
Finish
Black Finish
Installation Method
Hand Installation Tool
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3634-3/8HDBULK
- Zoro #
- G724486767
- UPC #
- 9326518088158
- Country of Origin
- Italy
Dimensions
- Compatible Tap Size
- 9/16"-12
- Drill Bit Size
- 33/64 in
- Internal Thread Size
- 3/8"-24
- External Thread Size
- 9/16"-12
- Overall Length
- 1/2 in
- Minimum Installation Depth
- 9/16 in
Details
- Item
- Key-Locking Insert
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Finish
- Black Finish
- Installation Method
- Hand Installation Tool
- Thread Type
- Fine
- External Thread Fit
- 2A (Mod)
- Number of Locking Keys
- 4
- System of Measurement
- Inch
- Internal Thread Fit
- 3B
- Product Type
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- Compatible Manufacturer Model Number
- 3632-33/64, 3632-9/16I
- Material
- Steel
- Compatible with Manufacturer Model Number
- 3632-33/64, 3632-9/16I
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 1/2 in, Internal Thread Size 3/8 In.-24, Internal Thread Fit 3B, External Thread Size 9/16 In.-12, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 9/16 In.-12, Drill Bit Size 33/64 in, Minimum Installation Depth 9/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-33/64, 3632-9/16I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.