Shop LOKSERT
See all product information
Create Account
Key-Locking Threaded Insert
- Mfr # 3632-1.1/2HD
- Zoro # G025013990
product price:Â
$
98.85
/ea of 5, $19.77/ea
Key Features
Minimum Installation Depth
2 9/32 in
Drill Bit Size
1 13/16
Wall Type
Heavy Wall
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3632-1.1/2HD
- Zoro #
- G025013990
- UPC #
- 9326518087533
- Country of Origin
- Italy
- Item
- Key-Locking Threaded Insert
- Wall Type
- Heavy Wall
Dimensions
- Minimum Installation Depth
- 2 9/32 in
- Drill Bit Size
- 1 13/16
- Overall Length
- 2 in
Description
Key-Locking Threaded Insert, Overall Length 2 in, Wall Type Heavy Wall, Drill Bit Size 1 13/16, Minimum Installation Depth 2 9/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.