Shop LOKSERT
See all product information
Create Account
Key-Locking Threaded Insert, PK10
- Mfr # 3634-10GTW
- Zoro # G025017516
product price:Â
$
24.45
/pk of 5, $4.89/ea
Key Features
Drill Bit Size
9/32 in
Minimum Installation Depth
3/8 in
Overall Length
5/16 in
Wall Type
Thin Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3634-10GTW
- Zoro #
- G025017516
- UPC #
- 9326518088271
- Country of Origin
- Italy
- Item
- Key-Locking Threaded Insert
- Wall Type
- Thin Wall
Dimensions
- Drill Bit Size
- 9/32 in
- Minimum Installation Depth
- 3/8 in
- Overall Length
- 5/16 in
Description
Key-Locking Threaded Insert, Overall Length 5/16 in, Wall Type Thin Wall, Drill Bit Size 9/32 in, Minimum Installation Depth 3/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.