Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # MS51831-101BULK
- Zoro # G924484907
product price:Â
$
191.99
/pk of 100, $1.92/ea
Free Shipping & Returns
Key Features
Features
Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
Product Type
Key-Locking Insert
Material
Stainless Steel
System of Measurement
Inch
External Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51831-101BULK
- Zoro #
- G924484907
- UPC #
- 9326518088639
- Country of Origin
- Italy
Dimensions
- External Thread Size
- 3/8"-16
- Internal Thread Size
- #10-24
- Minimum Installation Depth
- 3/8 in
- Overall Length
- 5/16 in
- Drill Bit Size
- 11/32 in
Details
- Item
- MTR Certified Key-Locking Insert
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- Product Type
- Key-Locking Insert
- Material
- Stainless Steel
- System of Measurement
- Inch
- Wall Type
- Heavy Wall
- Series
- Thinwall/Lightweight
- Thread Type
- Fine
- Installation Method
- Standard Drills and Taps
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 5/16 in, Internal Thread Size #10-24, External Thread Size 3/8 In.-16, Thread Type Fine, Material Stainless Steel, Wall Type Heavy Wall, Drill Bit Size 11/32 in, Minimum Installation Depth 3/8 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.