Key-Locking Threaded Insert, PK5
- Mfr # 3632-9/16HD
- Zoro # G425018342
product price:Â
$
37.05
/pk of 5, $7.41/ea
Key Features
Minimum Installation Depth
15/16 in
Wall Type
Heavy Wall
Drill Bit Size
45/64 in
Overall Length
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3632-9/16HD
- Zoro #
- G425018342
- UPC #
- 9326518087465
- Country of Origin
- Italy
- Item
- Key-Locking Threaded Insert
- Wall Type
- Heavy Wall
Dimensions
- Minimum Installation Depth
- 15/16 in
- Drill Bit Size
- 45/64 in
- Overall Length
- 13/16 in
Description
Key-Locking Threaded Insert, Overall Length 13/16 in, Wall Type Heavy Wall, Drill Bit Size 45/64 in, Minimum Installation Depth 15/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.