Keylocking Insert Bulk Pack, PK100
- Mfr # 3620-5.00TWBULK
- Zoro # G224485529
product price:Â
$
271.99
/pk of 100, $2.72/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Wall Type
Thin Wall
Product Type
Key-Locking Insert
Thread Type
Coarse
Compatible Tap Size
M8-1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3620-5.00TWBULK
- Zoro #
- G224485529
- UPC #
- 9326518087731
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- System of Measurement
- Metric
- Wall Type
- Thin Wall
- Product Type
- Key-Locking Insert
- Thread Type
- Coarse
- Number of Locking Keys
- 2
- Compatible Manufacturer Model Number
- 3620-6.9, 3620-8.00I
- Material Grade/Class
- Grade C1215
- Finish
- Black Finish
- External Thread Fit
- 6H
- Installation Method
- Hand Installation Tool
- Internal Thread Fit
- 6G
- Material
- Steel
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Compatible with Manufacturer Model Number
- 3620-6.9, 3620-8.00I
Dimensions
- Internal Thread Size
- M5x0.80
- Compatible Tap Size
- M8-1.25
- Overall Length
- 8 mm
- Drill Bit Size
- 6.90 mm
- External Thread Size
- M8x1.25
- Minimum Installation Depth
- 9.5 mm
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 8 mm, Internal Thread Size M5x0.80, Internal Thread Fit 6G, External Thread Size M8x1.25, External Thread Fit 6H, Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Tap Size M8-1.25, Drill Bit Size 6.90 mm, Minimum Installation Depth 9.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-6.9, 3620-8.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.