Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # 3634-10GHDBULK
- Zoro # G824485219
product price:Â
$
194.99
/pk of 100, $1.95/ea
Free Shipping & Returns
Key Features
External Thread Fit
2A (Mod)
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Internal Thread Fit
3B
System of Measurement
Inch
Compatible Manufacturer Model Number
3632-3/8I, 3632-Q
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3634-10GHDBULK
- Zoro #
- G824485219
- UPC #
- 9326518088127
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- #10-32
- Compatible Tap Size
- 3/8"-16
- Drill Bit Size
- 3/8 in
- Overall Length
- 5/16 in
- External Thread Size
- 3/8"-16
- Minimum Installation Depth
- 3/8 in
Details
- Item
- Key-Locking Insert
- External Thread Fit
- 2A (Mod)
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Internal Thread Fit
- 3B
- System of Measurement
- Inch
- Compatible Manufacturer Model Number
- 3632-3/8I, 3632-Q
- Thread Type
- Fine
- Number of Locking Keys
- 2
- Installation Method
- Hand Installation Tool
- Material
- Steel
- Material Grade/Class
- Grade C1215
- Finish
- Black Finish
- Product Type
- Key-Locking Insert
- Compatible with Manufacturer Model Number
- 3632-3/8I, 3632-Q
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 5/16 in, Internal Thread Size #10-32, Internal Thread Fit 3B, External Thread Size 3/8 In.-16, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 2, Compatible Tap Size 3/8 In.-16, Drill Bit Size 3/8 in, Minimum Installation Depth 3/8 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-3/8I, 3632-Q
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.