Keylocking Insert Bulk Pack, PK100
- Mfr # 3732-8GHDBULK
- Zoro # G024484838
product price:Â
$
228.99
/pk of 100, $2.29/ea
Free Shipping & Returns
Key Features
External Thread Size
5/16"-18
Internal Thread Size
#8-32
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Finish
Plain
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3732-8GHDBULK
- Zoro #
- G024484838
- UPC #
- 9326518088622
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Finish
- Plain
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Inch
- Installation Method
- Hand Installation Tool
- External Thread Fit
- 2A (Mod)
- Compatible Manufacturer Model Number
- 3632-5/16I, 3632-I
- Number of Locking Keys
- 2
- Product Type
- Key-Locking Insert
- Internal Thread Fit
- 3B
- Material Grade/Class
- 18-8
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3632-5/16I, 3632-I
Dimensions
- External Thread Size
- 5/16"-18
- Internal Thread Size
- #8-32
- Overall Length
- 5/16 in
- Drill Bit Size
- 5/16 in
- Compatible Tap Size
- 5/16"-18
- Minimum Installation Depth
- 3/8 in
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 5/16 in, Internal Thread Size #8-32, Internal Thread Fit 3B, External Thread Size 5/16 In.-18, External Thread Fit 2A (Mod), Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 2, Compatible Tap Size 5/16 In.-18, Drill Bit Size 5/16 in, Minimum Installation Depth 3/8 in, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3632-5/16I, 3632-I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.