Keylocking Insert Bulk Pack, PK100
- Mfr # 3634-10GTWBULK
- Zoro # G724485401
product price:Â
$
194.99
/pk of 100, $1.95/ea
Free Shipping & Returns
Key Features
Compatible Tap Size
5/16"-18
Material Grade/Class
Grade C1215
Material
Steel
Installation Method
Hand Installation Tool
Internal Thread Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3634-10GTWBULK
- Zoro #
- G724485401
- UPC #
- 9326518088271
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- Material
- Steel
- Installation Method
- Hand Installation Tool
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Wall Type
- Thin Wall
- System of Measurement
- Inch
- Product Type
- Key-Locking Insert
- Finish
- Black Finish
- Compatible Manufacturer Model Number
- 3632-5/8I, 3632-I
- Number of Locking Keys
- 2
- External Thread Fit
- 2A (Mod)
- Thread Type
- Fine
- Internal Thread Fit
- 3B
- Compatible with Manufacturer Model Number
- 3632-5/8I, 3632-I
Dimensions
- Compatible Tap Size
- 5/16"-18
- Internal Thread Size
- #10-32
- Drill Bit Size
- 5/8 in
- Overall Length
- 5/16 in
- External Thread Size
- 5/16"-18
- Minimum Installation Depth
- 3/8 in
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 5/16 in, Internal Thread Size #10-32, Internal Thread Fit 3B, External Thread Size 5/16 In.-18, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Tap Size 5/16 In.-18, Drill Bit Size 5/8 in, Minimum Installation Depth 3/8 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-5/8I, 3632-I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.