Keylocking Insert Bulk Pack, PK100
- Mfr # MS51830-203BULK
- Zoro # G524485311
product price:Â
$
358.99
/pk of 100, $3.59/ea
Free Shipping & Returns
Key Features
Installation Method
Standard Drills and Taps
Thread Type
Fine
Features
Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
System of Measurement
Inch
Wall Type
Thin Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51830-203BULK
- Zoro #
- G524485311
- UPC #
- 9326518089476
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- 5/16"-24
- External Thread Size
- 7/16"-14
- Minimum Installation Depth
- 1/2 in
- Drill Bit Size
- 11/32 in
- Overall Length
- 7/16 in
Details
- Item
- MTR Certified Key-Locking Insert
- Installation Method
- Standard Drills and Taps
- Thread Type
- Fine
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- System of Measurement
- Inch
- Wall Type
- Thin Wall
- Material
- Stainless Steel
- Product Type
- Key-Locking Insert
- Series
- Thinwall/Lightweight
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 7/16 in, Internal Thread Size 5/16 In.-24, External Thread Size 7/16 In.-14, Thread Type Fine, Material Stainless Steel, Wall Type Thin Wall, Drill Bit Size 11/32 in, Minimum Installation Depth 1/2 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.