Keylocking Insert Bulk Pack, PK100
- Mfr # MS51831-202BULK
- Zoro # G524486400
product price:Â
$
248.99
/pk of 100, $2.49/ea
Free Shipping & Returns
Key Features
Product Type
Key-Locking Insert
External Thread Size
7/16"-14
Thread Type
Fine
Features
Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51831-202BULK
- Zoro #
- G524486400
- UPC #
- 9326518089353
- Country of Origin
- Italy
Dimensions
- External Thread Size
- 7/16"-14
- Internal Thread Size
- 1/4"-28
Details
- Item
- MTR Certified Key-Locking Insert
- Product Type
- Key-Locking Insert
- Thread Type
- Fine
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- System of Measurement
- Inch
- Material
- Stainless Steel
- Installation Method
- Standard Drills and Taps
- Series
- Thinwall/Lightweight
- Wall Type
- Heavy Wall
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Internal Thread Size 1/4 In.-28, External Thread Size 7/16 In.-14, Thread Type Fine, Material Stainless Steel, Wall Type Heavy Wall, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.