Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # MS51830-107BULK
- Zoro # G924485010
product price:Â
$
303.99
/pk of 100, $3.04/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thread Type
Fine
Series
Thinwall/Lightweight
Wall Type
Thin Wall
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51830-107BULK
- Zoro #
- G924485010
- UPC #
- 9326518088769
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- Material
- Stainless Steel
- Thread Type
- Fine
- Series
- Thinwall/Lightweight
- Wall Type
- Thin Wall
- System of Measurement
- Inch
- Installation Method
- Standard Drills and Taps
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- Product Type
- Key-Locking Insert
- Traction Material
- Stainless Steel
Dimensions
- Internal Thread Size
- 5/16"-18
- External Thread Size
- 7/16"-14
- Minimum Installation Depth
- 1/2 in
- Drill Bit Size
- 11/32 in
- Overall Length
- 7/16 in
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 7/16 in, Internal Thread Size 5/16 In.-18, External Thread Size 7/16 In.-14, Thread Type Fine, Material Stainless Steel, Wall Type Thin Wall, Drill Bit Size 11/32 in, Minimum Installation Depth 1/2 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.