Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # MS51831-201BULK
- Zoro # G924485171
product price:Â
$
191.99
/pk of 100, $1.92/ea
Free Shipping & Returns
Key Features
Product Type
Key-Locking Insert
External Thread Size
3/8"-16
System of Measurement
Inch
Wall Type
Heavy Wall
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51831-201BULK
- Zoro #
- G924485171
- UPC #
- 9326518089346
- Country of Origin
- Italy
Dimensions
- External Thread Size
- 3/8"-16
- Internal Thread Size
- #10-32
- Overall Length
- 5/16 in
- Drill Bit Size
- 11/32 in
- Minimum Installation Depth
- 3/8 in
Details
- Item
- MTR Certified Key-Locking Insert
- Product Type
- Key-Locking Insert
- System of Measurement
- Inch
- Wall Type
- Heavy Wall
- Material
- Stainless Steel
- Installation Method
- Standard Drills and Taps
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- Series
- Thinwall/Lightweight
- Thread Type
- Fine
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 5/16 in, Internal Thread Size #10-32, External Thread Size 3/8 In.-16, Thread Type Fine, Material Stainless Steel, Wall Type Heavy Wall, Drill Bit Size 11/32 in, Minimum Installation Depth 3/8 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.