Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # 3632-5/8HDBULK
- Zoro # G625073103
product price:Â
$
243.99
/pk of 50, $4.88/ea
Free Shipping & Returns
Key Features
Internal Thread Size
5/8"-11
Finish
Black Finish
Installation Method
Hand Installation Tool
Overall Length
7/8 in
Compatible Tap Size
7/8"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3632-5/8HDBULK
- Zoro #
- G625073103
- UPC #
- 9326518087472
- Country of Origin
- Italy
- Item
- Keylocking Insert Bulk Pack
- Finish
- Black Finish
- Installation Method
- Hand Installation Tool
- Number of Locking Keys
- 4
- System of Measurement
- Inch
- Internal Thread Fit
- 3B
- External Thread Fit
- 2A (Mod)
- Compatible Manufacturer Model Number
- 3632-53/64, 3632-7/8I
- Material Grade/Class
- Grade C1215
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Thread Type
- Coarse
- Product Type
- Key-Locking Insert
- Material
- Steel
- Compatible with Manufacturer Model Number
- 3632-53/64, 3632-7/8I
- Wall Type
- Heavy Wall
Dimensions
- Internal Thread Size
- 5/8"-11
- Overall Length
- 7/8 in
- Compatible Tap Size
- 7/8"-14
- Drill Bit Size
- 53/64 in
- External Thread Size
- 7/8"-14
- Minimum Installation Depth
- 1 in
Description
Keylocking Insert Bulk Pack, System of Measurement Inch, Overall Length 7/8 in, Internal Thread Size 5/8 In.-11, Internal Thread Fit 3B, External Thread Size 7/8 In.-14, External Thread Fit 2A (Mod), Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 7/8 In.-14, Drill Bit Size 53/64 in, Minimum Installation Depth 1 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-53/64, 3632-7/8I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.