Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # 3720-14.00HDBULK
- Zoro # G324486709
product price:Â
$
344.99
/pk of 50, $6.90/ea
Free Shipping & Returns
Key Features
External Thread Fit
4H
System of Measurement
Metric
Compatible Tap Size
M20 x 1.50
Finish
Plain
Overall Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3720-14.00HDBULK
- Zoro #
- G324486709
- UPC #
- 9326518089049
- Country of Origin
- Italy
Dimensions
- Compatible Tap Size
- M20 x 1.50
- Overall Length
- 20 mm
- Drill Bit Size
- 18.70 mm
- Internal Thread Size
- M14x2.00
- External Thread Size
- M20x1.50
- Minimum Installation Depth
- 22.5 mm
Details
- Item
- MTR Certified Key-Locking Insert
- External Thread Fit
- 4H
- System of Measurement
- Metric
- Finish
- Plain
- Product Type
- Key-Locking Insert
- Number of Locking Keys
- 4
- Thread Type
- Coarse
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Installation Method
- Hand Installation Tool
- Compatible Manufacturer Model Number
- 3620-18.75, 3623-20.00I
- Internal Thread Fit
- 5H
- Compatible with Manufacturer Model Number
- 3620-18.75, 3623-20.00I
- Wall Type
- Heavy Wall
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 20 mm, Internal Thread Size M14x2.00, Internal Thread Fit 5H, External Thread Size M20x1.50, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M20 x 1.50, Drill Bit Size 18.70 mm, Minimum Installation Depth 22.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-18.75, 3623-20.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.