Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/16 In, 122 Copper
Mfr # SL2-2P
Zoro # G4369233
product price: $0.28
/ea
$0.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/16 in
- Wire Rope Dia. 1/16"
- Finish Zinc Plated
- Standards MS51844
Product Information
- Brand Loos
- MFR # SL2-2P
- Zoro # G4369233
- UPC # 736791025723
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Compatible Rope Diameter | 1/16 in |
Overall Length | 3/8 in |
Outside Diameter | 1/4 in |
Details
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 3/8 in, Outside Diameter 1/4 in, Number of Compressions 2, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange, PR (UC1400-6-P)
- ALEMITE Class F Turnbuckle, 58 In Thread, 35002250 Lb Working, 6 In Take Up, 1418 In L Close, Drop, 328031 (328031)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.929 BRK7 Polyurethane With Brake 6" Dia. 900 Lb (4.06109.929 BRK7)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 4" dia. (P-PH-040X015/038R)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- LOOS Wire Rope Sleeve, 1/16 In, 304 SS (SL11-2)
- LOOS Wire Rope Oval Sleeve, 1/16 In, 122 Copper (SL2-2)
- LOOS Wire Rope Stop Sleeve, 1/16 In, 122 Copper (ST2-2)
- LOOS Wire Rope Sleeve, 1/8 In, 304 SS (SL11-4)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- Loos Sleeve & Thimble Kits for Wire Rope