Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Thimble, 3/16 In, CS
Mfr # AN100-6
Zoro # G4368971
original price:
$0.47
4% off
new price: $0.45
/ea
$0.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 3/16 in
- For Use With Galvanized Cable
- Wire Rope Dia. 3/16"
- Finish Zinc Plated
Product Information
- Brand Loos
- MFR # AN100-6
- Zoro # G4368971
- UPC # 736791024887
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Loop Inside Length | 1 in |
Compatible Rope Diameter | 3/16 in |
Loop Inside Width | 1/2 in |
Inside Wall Width | 13/64 in |
Wall Height | 11/64 in |
Overall Width | 27/32 in |
Details
Description
Wire Rope Thimble, Compatible Rope Diameter 3/16 in, Material Steel, Overall Width 27/32 in, Wall Height 11/64 in, Inside Wall Width 13/64 in, Wall Thickness 1/32 in, Loop Inside Length 1 in, Loop Inside Width 1/2 in, Finish Zinc Plated, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry (LRA-TPA 100G)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# 2640-L1 (2640-L1)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J822)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 4 in W, Reinforced Edge Nylon, Gray (EEF-2-904ME-04)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- LOOS Wire Rope Thimble, 1/8 In, CS (AN100-4)
- LOOS Wire Rope Thimble, 1/8 In, 302/304 SS (AN100-C4)
- LOOS Wire Rope Sleeve, 5/16 In, 304 SS (SL11-10)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- LOOS Wire Rope Sleeve, 1/4 In, 304 SS (SL11-8)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- Loos Sleeve & Thimble Kits for Wire Rope