Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/16 In, 122 Copper
Mfr # SL2-2TP
Zoro # G4369364
product price: $0.22
/ea
$0.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/16 in
- Wire Rope Dia. 1/16"
- For Use With Stainless Steel Cable
- Finish Tin Plated
Product Information
- Brand Loos
- MFR # SL2-2TP
- Zoro # G4369364
- UPC # 736791026065
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Compatible Rope Diameter | 1/16 in |
Outside Diameter | 1/4 in |
Overall Length | 3/8 in |
Details
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 3/8 in, Outside Diameter 1/4 in, Number of Compressions 2, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20495)
- BALLYMORE Tilt and Roll Laddr, 44in.Wx53in.D, 5 Step (TA-5-36)
- WMI Roll/Set Leveling Caster, Load Rating 1100lbs, 5/8", 11 Stem Mounted (WMPIN-120S-BLK)
- LOOS Wire Rope Sleeve, 3/32 In, 304 SS (SL11-3)
- LOOS Thimble, 7/32 to 1/4 In, 302/304 SS (AN100-C8)
- LOOS Wire Rope Sleeve, 5/16 In, 304 SS (SL11-10)
- LOOS Wire Rope Sleeve, 1/4 In, 304 SS (SL11-8)
- LOOS Wire Rope Stop Sleeve, 1/32 In, 122 Copper (ST2-1)
- LOOS Wire Rope Stop Sleeve, 1/4 In, 122 Copper (ST2-8)
- DAYTON Wire Rope Sleeve, 1/4 In, Aluminum, PK25 (1DLE1)
- Loos Chains, Ropes & Cables