Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Stop Sleeve, 1/32 In, 122 Copper
Mfr # ST2-1
Zoro # G4369461
product price: $0.22
/ea
$0.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/32 in
- For Use With Galvanized Cable
- Finish Plain
- Standards ANSI
Product Information
- Brand Loos
- MFR # ST2-1
- Zoro # G4369461
- UPC # 736791026843
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/32 in |
Wire Rope Dia. | 1/32" |
Compatible Rope Diameter | 1/16 in |
Details
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Pallet Truck with Hand Brake, PLTTRK 27X48 BRAKE (272667)
- VESTIL Steel Prylever Bar (PLB/S-7)
- LIFT-ALL Web Sling, Flat Eye and Eye, 15 ft L, 2 in W, Nylon, Yellow (EE2602NFX15)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, ENHDHRM (EN34312)
- LOOS Wire Rope Oval Sleeve, 1/16 In, 122 Copper (SL2-2)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- LOOS Wire Rope Sleeve, 3/32 In, 304 SS (SL11-3)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- LOOS Wire Rope Stop Sleeve, 3/64 In, 122 Copper (ST2-1.5)
- DAYTON Wire Rope Sleeve, 3/32 In, Aluminum, PK25 (2VJZ1)
- Loos Chains, Ropes & Cables