Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Thimble, 5/32 In, 302/304 SS
Mfr # AN100-C5
Zoro # G4369032
original price:
$0.92
14% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Wire Rope Dia. 5/32 in
- Finish Plain
- Wire Rope Dia. 5/32"
- For Use With Stainless Steel Cable
Product Information
- Brand Loos
- MFR # AN100-C5
- Zoro # G4369032
- UPC # 736791024641
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/32 in |
Wire Rope Dia. | 5/32" |
Loop Inside Length | 51/64 in |
Compatible Rope Diameter | 5/32 in |
Inside Wall Width | 11/64 in |
Wall Height | 7/64 in |
Overall Width | 5/8 in |
Loop Inside Width | 13/32 in |
Details
Description
Wire Rope Thimble, Compatible Rope Diameter 5/32 in, Material Stainless Steel, Overall Width 5/8 in, Wall Height 7/64 in, Inside Wall Width 11/64 in, Wall Thickness 1/32 in, Loop Inside Length 51/64 in, Loop Inside Width 13/32 in, Finish Plain, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Rung Lock for Bauer Aluminum Extension Ladders with D-rungs (06000)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (3TP94)
- HAMILTON Mort Wheel, 9X2 5/8Rb (W-920-R-5/8)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG1824BRK)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- LOOS Wire Rope Sleeve, 1/4 In, 304 SS (SL11-8)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper, Finish: zinc plated (SL2-1P)
- LOOS Wire Rope Stop Sleeve, 1/32 In, 122 Copper (ST2-1)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- LOOS Wire Rope Oval Sleeve, 1/16 In, 122 Copper (SL2-2)
- DAYTON Stop Sleeve, 3/16 In, Aluminum, PK50 (2VKC9)
- Loos Sleeve & Thimble Kits for Wire Rope