Zoro Homepage

Commercial-Grade File Caddy, 400lb Capacity, 16.6" x 11.4" x 4", Black

  • Mfr # LLR17573

  • Zoro # G113119405


product price: $69.55
/ea

Key Features

Outside Length
4"
Outside Width
16.6"
Color
Black
Overall Depth
11.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR17573
Zoro #
G113119405
UPC #
35255175739
Country of Origin
United States

Dimensions

Outside Length
4"
Outside Width
16.6"
Overall Depth
11.4"

Details

Color
Black

Description

Commercial File Caddy is designed to accommodate most any standard-size vertical file cabinet. Adjustable widths fit letter 15in or legal 18in sizes. Adjustable depths include 18in, 25in and 26-1/2in. Knockdown design maximizes freight capacity. File caddy moves easily on easy-to-roll casters and is simple to assemble without tools. Steel construction has a baked-on enamel finish. Caddy holds up to 400 lb. evenly distributed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.