Lorell
Steel Utility Cart, 400 lbs
Mfr # 59689
Zoro # G2755698
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 30 in
- Overall Width 16 in
- Material Steel
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Rear Spacer, 6" Width, PR (FRS-6-12)
- DAYTON Round Sling, Endless, 4 ft., 8400 lb. (2MJN4)
- KINGCORD (#4.5) 9/64 in. x 200 ft. Diamond Braided White Nylon Starter Cord (644881TV)
- DAYTON Cable, 5/16 IN, 200 FT, 1960 Lb Capacity (1DLA5)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624362FLD5PU)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- HIRSH Steel Utility Cart, 2 Shelves (22639)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34GYS)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 4,000 lb (HET-2436-2-95)
- RUBBERMAID COMMERCIAL Heavy Duty Adaptable Utility Cart, 2 Shelves, 25.2w x 51.5d x 36h, Black (1997208)
- LUXOR High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) Deep Shelf Utility Cart, 400 lbs (EC11-B)
- Lorell Utility & Storage Carts