R&B Wire Products

Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb


product price: $804.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Height 67 in
  • Overall Length 48 in
  • Overall Width 29 in
  • Material Polyethylene/Steel
  • Load Capacity 2000 lb
See all product information

Product Information

Dimensions

Overall Height 67 in
Overall Length 48 in
Overall Width 29 in
Caster Size 6 in

Details

Material Polyethylene/Steel
Color Gray
Load Capacity 2000 lb
Item Poly Bulk Transport Truck
Caster Configuration 2 Swivel, 2 Rigid
Top Thickness .225" wall thickness
Assembled/Unassembled Assembled
Caster Type Non-Marking

Description

This 48 cubic foot Bulk Transport Truck is designed to carry large loads with ease when transporting items such as soiled linen, bagged waste, or recyclables. It's made with heavy .225 in nominal wall thickness poly construction and an ultra-tough powder-coated tubular steel base for added durability. The truck is equipped with rugged 6 in non-marking ball bearing casters, including two fixed and two swivel, which ensure smooth rolling even when fully loaded.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.