Telephone Stands And Holder

  • Mfr # LLR80661

  • Zoro # G3447713


product price:  $34.29
/ea

Key Features

Material
Acrylic
Height
5.5"
Product Type
Telephone Stand
Width
11"
Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLR80661
Zoro #
G3447713
UPC #
-
Country of Origin
China

Dimensions

Height
5.5"
Width
11"
Depth
10"

Details

Material
Acrylic
Item
Lorell Telephone Stands And Holder
Product Type
Telephone Stand
Features
Lightweight, Durable
Compatibility
Telephones

Description

Lorell Telephone Stands And Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.