Wall File, Black, Plastic
- Mfr # LLR80666
- Zoro # G522886424
product price:Â
$
50.59
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Not Included
Mounting Method
Hanging
Overall Width
9 3/4 in
Overall Depth
4 5/8 in
Compartment Width
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR80666
- Zoro #
- G522886424
- UPC #
- 035255806664
- Country of Origin
- China
Dimensions
- Overall Width
- 9 3/4 in
- Overall Depth
- 4 5/8 in
- Compartment Width
- 9 3/4 in
- Overall Height
- 13 3/4 in
- Compartment Depth
- 4 5/8 in
Details
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Item
- Wall File
- Mounting Method
- Hanging
- Color
- Black
- Material
- Plastic
- Number of Compartments
- 3
- Product Type
- Wall File
- Shell Material
- Plastic
- Wire Color
- Black
Description
Wall File, Material Plastic, Color Black, Number of Compartments 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.