Shop LORELL
See all product information
Create Account
Wall File, Clear, Plastic, PK3
- Mfr # LLR60001
- Zoro # G022886436
product price:Â
$
22.80
/pk of 3, $7.60/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
14 3/4 in
Color
Clear
Compartment Depth
4 1/4 in
Includes Mounting Hardware
Mounting Hardware Not Included
Paper Size
A4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR60001
- Zoro #
- G022886436
- UPC #
- 035255600019
- Country of Origin
- China
- Item
- Wall File
- Color
- Clear
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Number of Compartments
- 3
- Includes
- Anchors, Screws
- Product Type
- Wall File
- Mounting Method
- Screw In
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Overall Height
- 14 3/4 in
- Compartment Depth
- 4 1/4 in
- Paper Size
- A4
- Compartment Width
- 13 1/8 in
- Overall Depth
- 4 1/4 in
- Overall Width
- 13 1/8 in
- Compartment Height
- 4 7/8 in
Description
Wall File, Material Plastic, Color Clear, Number of Compartments 3, Includes Anchors, Screws, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.