Shop LORELL
See all product information
Create Account
Wire Shelf Utility Cart, Silver, Flush Lip
- Mfr # LLR84859
- Zoro # G522387402
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Outside Width
16 in
Load Capacity
99 lb
Depth
26 in
Color
Silver
Outside Height
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR84859
- Zoro #
- G522387402
- UPC #
- 035255848596
- Country of Origin
- China
Dimensions
- Outside Width
- 16 in
- Depth
- 26 in
- Outside Height
- 40 in
- Shelf Width
- 26 in
- Overall Width
- 16 in
- Shelf Length
- 16 in
- Overall Length
- 26 in
- Overall Height
- 40 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Details
- Load Capacity
- 99 lb
- Color
- Silver
- Material
- Steel
- Assembled
- No
- Number of Levels
- 3
- Item
- Wire Shelf Utility Cart
- Number of Shelves
- 3
- Caster/Wheel Configuration
- (4) Swivel
- Handle Type
- Raised
- Finish
- Chrome
- Shell Material
- Steel
- Wire Color
- Silver
Description
Wire Shelf Utility Cart, Load Capacity 99 lb, Number of Shelves 3, Shelf Width 26 in, Shelf Length 16 in, Material Steel, Finish Chrome, Color Silver, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves Not Applicable, Handle Type Raised, Lip Style Flush, Overall Height 40 in, Overall Length 26 in, Overall Width 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.