Shop JET
See all product information
Create Account
Short Series Material Lift Fork Extension Kit (JML-FES)
- Mfr # JML-FES
- Zoro # G123521441
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 in
Overall Length
2 in
Overall Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JML-FES
- Zoro #
- G123521441
- UPC #
- 19907007029
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Length
- 2 in
- Overall Height
- 13 in
Description
Expand your JET Material Lift's reach with the JET Fork Extension Kit. Designed for handling wide or oversized materials such as large ductwork, panels, and fixtures, these corrosion-resistant aluminum extensions slide effortlessly over the existing forksgiving you additional stability and support for demanding lifts. The lightweight, tool-free design ensures quick setup and removal, keeping your workflow fast, safe, and efficient.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.