This item is Discontinued.

Louisville 12 ft Aluminum Trestle Estension Ladder, 300 lb Capacity AX1012

12 ft Aluminum Trestle Estension Ladder, 300 lb Capacity (Discontinued)

  • Mfr # AX1012
  • Zoro # G3263666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX1012
Zoro #
G3263666
UPC #
728865018908
Country of Origin
Mexico

Dimensions

Ladder Height
12 ft
Bottom Width
45 1/2 in
Step Depth
3 in
Rung Depth
3 in
Base Width
45.5 in

Details

Load Capacity
300 lb
ANSI Type
IA
Stepladder Item
Trestle Extension Stepladder
Material
Aluminum
Net Weight
91 lb
Base Spread
100 in
Number of Steps
18
Item
Trestle Estension Ladder
Series
AX1012
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Angle Slip Resistant Rubber Feet, Heavy Duty Trestle Top Hinge, Locking Bail, Slide Guides, Spreader Braces
Step Tread
Ribbed
Ladder Tread
Ribbed
Weight
91 lb
Rung Spacing
12 in
Number of Rungs
18
Ladder Type
Trestle Extension Ladder
Shoe Type
Slip-Resistant
Ladder Material
Aluminum
ANSI Duty Rating
Type IA
Load Capacity - Maximum
300 lb
Tread Type
Ribbed

Description

Trestle Estension Ladder, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Bottom Width 45 1/2 in, AX1012 Series, Includes Angle Slip Resistant Rubber Feet, Heavy Duty Trestle Top Hinge, Locking Bail, Slide Guides, Spreader Braces, Net Weight 91 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.