This item is Discontinued.

Louisville 12 ft Fiberglass Trestle Estension Ladder, 300 lbs. Load Capacity FX1112

12 ft Fiberglass Trestle Estension Ladder, 300 lbs. Load Capacity (Discontinued)

  • Mfr # FX1112
  • Zoro # G3263569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FX1112
Zoro #
G3263569
UPC #
728865100795
Country of Origin
Mexico

Dimensions

Industry Ladder Size
12 ft
Bottom Width
45 1/2 in
Step Depth
3 in
Ladder Height
12 ft
Base Width
45.5 in
Rung Depth
3 in

Details

Load Capacity
300 lbs.
ANSI Type
IA
material
Fiberglass
Material
Fiberglass
Net Weight
116 lbs.
Rung Shape
Round
Color
Orange
Number of Steps
18
Item
Trestle Estension Ladder
Series
FX1100
Rung/Step Spacing
12 in
Step Tread
Ribbed
Standards
OSHA/ANSI
Ladder Tread
Ribbed
Stepladder Item
Trestle Extension Stepladder
Base Spread
100 in
Includes
Angle Slip-Resistant Rubber Feet
Weight
116 lb
Rung Spacing
12 in
ANSI Duty Rating
Type IA
Shoe Type
Slip-Resistant
Number of Rungs
18
Ladder Material
Fiberglass
Ladder Type
Trestle Extension Ladder
Tread Type
Ribbed
Load Capacity - Maximum
300 lb

Description

Trestle Estension Ladder, Material Fiberglass, ANSI Type IA, Load Capacity 300 lb, Bottom Width 45 1/2 in, FX1100 Series, Includes Angle Slip-Resistant Rubber Feet, Net Weight 116 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.