Louisville

12 ft. Straight Ladder, Fiberglass, 12 Steps, Orange Finish, 300 lb Load Capacity


product price: $174.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Load Capacity 300 lb
  • Material Fiberglass
  • Number of Steps 12
  • Overall Height 12 ft.
  • Overall Width 17 1/16 in
See all product information

Product Information

Dimensions

Overall Height 12 ft.
Overall Width 17 1/16 in
Top Step Height 11 ft 6 in
Rung Dia. 1 1/2 in
Rung Width 15 in
Ladder Height 12 ft

Details

Item Straight Ladder
Load Capacity 300 lb
Material Fiberglass
Number of Steps 12
Standards OSHA, ANSI, CSA
Rung/Step Spacing 12 in
Finish Orange
ANSI Type IA
Net Weight 25.0 lb
Item - Fixed Ladders Extension Single Ladder
Item - Straight Ladders Straight Ladder
Rung Spacing 12"
Top to Bottom Rung 11 ft
Includes D-Rungs, Mar-Resistant Rail End Caps, Swivel Safety Shoes
Rung Shape D-Rung
Number of Rungs 12
Color Orange

Description

Straight Ladder, Ladder Height 12 ft, Overall Width 17 1/16 in, Material Fiberglass, Load Capacity 300 lb, Number of Rungs 12, Top to Bottom Rung 11 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 15 in, Top Step Height 11 ft 6 in, Finish Orange, Rung Shape D-Rung, Standards ANSI, OSHA, Includes D-Rungs, Mar-Resistant Rail End Caps, Swivel Safety Shoes, ANSI Type IA, Net Weight 25.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.