Shop LOUISVILLE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
13' Guardrail
- Mfr # MGR-13
- Zoro # G512479490
product price:Â
$
140.99
/ea
Key Features
Overall Width
1.5 in
Overall Length
13 ft
Overall Height
1.5 in
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGR-13
- Zoro #
- G512479490
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Ladder Accessories
- Material
- Aluminum
- Color
- Silver
- Series
- Modular Guardrail Systems
- Load Capacity - Maximum
- 500 lb
- Compatible with Manufacturer Model Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Product Type
- Guardrail
- Number of Pieces
- 1
- Compatible Manufacturer Model Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Compatible Manufacturer Part Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Compatible with Manufacturer Model No.
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Compatible with Mfr. Model No.
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- For Use with Mfr Model Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- For Use With Mfr. Model Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Compatible Pump Manufacturer Part Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Compatible Mfr. Model Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Aluminum
- Wire Color
- Silver
Dimensions
- Overall Width
- 1.5 in
- Overall Length
- 13 ft
- Overall Height
- 1.5 in
- Compatible Scaffold Width
- 12 in, 14 in, 20 in, 24 in, 28 in
- Compatible Scaffold Height
- 4 in, 5 in, 6 in, 7 in
- Wire Rope Length
- 13 ft
- Length
- 13 ft
Description
13' Guardrail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.