Shop LOUISVILLE
See all product information
Create Account
13' Toeboard
- Mfr # MTB-13
- Zoro # G012479457
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.5 in
Overall Length
13 ft
Overall Height
0.9 in
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTB-13
- Zoro #
- G012479457
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Ladder Accessories
- Material
- Aluminum
- Color
- Silver
- Series
- Modular Guardrail Systems
- Product Type
- Toeboard
- Number of Pieces
- 1
- Compatible with Manufacturer Model Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Load Capacity - Maximum
- 500 lb
- Compatible Manufacturer Model Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Compatible Manufacturer Part Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Compatible with Manufacturer Model No.
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Compatible with Mfr. Model No.
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- For Use with Mfr Model Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- For Use With Mfr. Model Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Compatible Pump Manufacturer Part Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- Compatible Mfr. Model Number
- P11208,P11216,P11220,P11224,P11408,P11416,P11420,P11424,P12008,P12016,P12020,P12024,P21206,P21212,P21216,P21220,P21224,P21228,P21232,P21412,P21416,P21420,P21424,P21428,P21432,P22012,P22016,P22020,P22024,P22028,P22032,P22412,P22416,P22428,P22432,P22805,P22806,P22812,P22814,P22816,P22820,P22824,P22828,P22832,P32016,P32020,P32024,P32028,P32416,P32420,P32424,P32428,P32432,P32816,P32820,P32824,P32828,P32832
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Aluminum
- Wire Color
- Silver
Dimensions
- Overall Width
- 3.5 in
- Overall Length
- 13 ft
- Overall Height
- 0.9 in
- Compatible Scaffold Height
- 4 in, 5 in, 6 in, 7 in
- Toeboard Height
- 13 ft
- Compatible Scaffold Width
- 12 in, 14 in, 20 in, 24 in, 28 in
- Wire Rope Length
- 13 ft
- Length
- 13 ft
Description
13' Toeboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.